Men's Stryke PDU Class B Cargo Pant, 31, Black, 20% Cotton, 80% Polyester
- Mfr # 74427ABR-019-31
- Zoro # G014868679
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Material
20% Cotton, 80% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.8 oz
Pockets
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74427ABR-019-31
- Zoro #
- G014868679
- UPC #
- 844802379335
- Country of Origin
- Viet Nam
Dimensions
- Size
- 31
- Garment Size
- Regular
- Bottle Size
- M
- Size - Alpha
- M
Details
- Item
- Stryke PDU Class B Cargo Pant
- Color
- Black
- Material
- 20% Cotton, 80% Polyester
- Gender
- Men's
- Inseam
- Unhemmed
- Fabric Weight
- 6.8 oz
- Pockets
- 8
- Binding
- Button, Self-Adjusting Tunnel Waistband
- Garment Style
- Police Pants
- Uniform Type
- Class B
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 20% Cotton, 80% Polyester
- Wire Color
- Black
Description
Stryke Pdu Mns Pant Cl B Black 31, Size M, Black, Fits Waist Size 31 in, Garment Style Police Pants, Inseam Unhemmed, Material 20 Percent Cotton, 80 Percent Polyester, Binding Button, Self-Adjusting Tunnel Waistband, Fabric Weight 6.8 oz, Pockets 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.