Men's Stryke PDU Class B Cargo Pant, 54, Black, 20% Cotton, 80% Polyester
Mfr # 74427ABR-019-54
Zoro # G914868632
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Material
20% Cotton, 80% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.8 oz
Binding
Button, Self-Adjusting Tunnel Waistband
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74427ABR-019-54
Zoro #
G914868632
UPC #
844802379472
Country of Origin
Viet Nam
Dimensions
Size
54
Garment Size
Regular
Details
Item
Stryke PDU Class B Cargo Pant
Color
Black
Material
20% Cotton, 80% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.8 oz
Binding
Button, Self-Adjusting Tunnel Waistband
Uniform Type
Class B
Pockets
8
Garment Style
Police Pants
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Stryke Pdu Mns Pant Cl B Black 54, Size 5XL, Black, Fits Waist Size 54 in, Garment Style Police Pants, Inseam Unhemmed, Material 20 Percent Cotton, 80 Percent Polyester, Binding Button, Self-Adjusting Tunnel Waistband, Fabric Weight 6.8 oz, Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.