Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Stryke PDU Class B Cargo Pant, 60, Black, 20% Cotton, 80% Polyester

  • Mfr # 74427ABR-019-60

  • Zoro # G912534850


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
20% Cotton, 80% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.8 oz
Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74427ABR-019-60
Zoro #
G912534850
UPC #
844802379502
Country of Origin
Viet Nam

Dimensions

Size
60
Garment Size
Regular

Details

Item
Stryke PDU Class B Cargo Pant
Color
Black
Material
20% Cotton, 80% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.8 oz
Pockets
8
Garment Style
Police Pants
Binding
Button, Self-Adjusting Tunnel Waistband
Uniform Type
Class B
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke PDU B-CL Pants,Size 60 in,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.