Zoro Homepage

Men's Stryke Shorts, L, Tundra, 35% Cotton, 65% Polyester

  • Mfr # 73327

  • Zoro # G1685209


product price: $85.00
/ea
Free Shipping & Returns

Key Features

Color
Tundra
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
L
Inseam
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73327
Zoro #
G1685209
UPC #
844802374439
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Waist Size
38 in

Details

Item
Stryke Shorts
Color
Tundra
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.8 oz
Number of Outside Pockets
8
Closure Type
YKK Zipper
Pockets
12
Garment Style
Tactical Shorts
Style Number
73327

Description

Tactical Shorts, Size 38 In., Fits Waist Size 38 In., Color Tundra, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.8 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.