Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Taclite EMS Pants, 32, Navy, 65% Polyester/35% Cotton Taclite Ripstop

  • Mfr # 74363ABR-724-32-32

  • Zoro # G213367812


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Fabric Weight
6.2 oz
Garment Style
EMS Pants
Pockets
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74363ABR-724-32-32
Zoro #
G213367812
UPC #
844802168946
Country of Origin
Viet Nam

Dimensions

Size
32
Garment Size
Regular

Details

Item
Taclite EMS Pants
Color
Navy
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
6.2 oz
Garment Style
EMS Pants
Pockets
19
Uniform Type
General
Binding
Elastic Waistband
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Taclite Ems Pant Dark Navy 32x32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.