Men's Taclite EMS Pants, 38, Navy, 65% Polyester/35% Cotton Taclite Ripstop
Mfr # 74363ABR-724-38-32
Zoro # G213367805
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Fabric Weight
6.2 oz
Pockets
19
Garment Style
EMS Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74363ABR-724-38-32
Zoro #
G213367805
UPC #
844802209960
Country of Origin
Viet Nam
Dimensions
Size
38
Garment Size
Regular
Details
Item
Taclite EMS Pants
Color
Navy
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
6.2 oz
Pockets
19
Garment Style
EMS Pants
Uniform Type
General
Binding
Elastic Waistband
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Taclite Ems Pant Dark Navy 38x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.