Men's Taclite PDU Class A Pant, 40, Navy, 35% Cotton, 65% Polyester
Mfr # 74370ABR-750-40
Zoro # G913766236
product price: $97.59
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
40
Inseam
Unhemmed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74370ABR-750-40
Zoro #
G913766236
UPC #
844802238823
Country of Origin
Cambodia
Dimensions
Size
40
Garment Size
Regular
Details
Item
Taclite PDU Class A Pant
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.2 oz
Pockets
5
Garment Style
Police Pants
Uniform Type
Class A
Binding
Self-Adjusting Tunnel Waistband
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.