Men's Taclite PDU Class A Pant, 58, Navy, 35% Cotton, 65% Polyester
Mfr # 74370ABR-724-58
Zoro # G812534509
product price: $84.69
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
58
Inseam
Unhemmed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74370ABR-724-58
Zoro #
G812534509
UPC #
888579036411
Country of Origin
Viet Nam
Dimensions
Size
58
Garment Size
Regular
Details
Item
Taclite PDU Class A Pant
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.2 oz
Pockets
5
Garment Style
Police Pants
Binding
Self-Adjusting Tunnel Waistband
Uniform Type
Class A
Pant Sizing
Regular
Shirt Sizing
Regular
Description
TCLT PDU A-CL Pants,Size 58 in,Dark Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.