Men's Taclite Pro 11" Ripstop Short, 32, Coyote, 35% Cotton Ripstop, 65% Polyester
- Mfr # 73308ABR-120-32-R
- Zoro # G114867923
product price:Â
$
60.00
/ea
Key Features
Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.14 oz
Pockets
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73308ABR-120-32-R
- Zoro #
- G114867923
- UPC #
- 844802257985
- Country of Origin
- Viet Nam
Dimensions
- Size
- 32
- Bottle Size
- M
- Size - Alpha
- M
Details
- Item
- Taclite Pro 11" Ripstop Short
- Color
- Coyote
- Material
- 35% Cotton Ripstop, 65% Polyester
- Gender
- Men's
- Inseam
- 11 in
- Fabric Weight
- 6.14 oz
- Pockets
- 8
- Garment Style
- Mens Short
- Shell Material
- 35% Cotton Ripstop, 65% Polyester
- Wire Color
- Coyote
Description
Taclite Short 11 Coyote, 32, R, Size M, Fits Waist Size 32 in, Inseam 11 in, Color Coyote, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Pockets 8, Fabric Weight 6.14 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.