Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Taclite Pro 11" Ripstop Short, 34, Coyote, 35% Cotton Ripstop, 65% Polyester

  • Mfr # 73308ABR-120-34-R

  • Zoro # G014867917


product price: $61.65
/ea

Key Features

Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.14 oz
Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73308ABR-120-34-R
Zoro #
G014867917
UPC #
844802257992
Country of Origin
Viet Nam

Dimensions

Size
34

Details

Item
Taclite Pro 11" Ripstop Short
Color
Coyote
Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.14 oz
Pockets
8
Garment Style
Mens Short

Description

Taclite Short 11 Coyote 34, R, Size M, Fits Waist Size 34 in, Inseam 11 in, Color Coyote, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Pockets 8, Fabric Weight 6.14 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.