Men's Taclite Pro 11" Ripstop Short, 36, Coyote, 35% Cotton Ripstop, 65% Polyester
Mfr # 73308ABR-120-36-R
Zoro # G914867932
product price: $61.65
/eaKey Features
Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.14 oz
Garment Style
Mens Short
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73308ABR-120-36-R
Zoro #
G914867932
UPC #
844802258005
Country of Origin
Viet Nam
Dimensions
Size
36
Details
Item
Taclite Pro 11" Ripstop Short
Color
Coyote
Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.14 oz
Garment Style
Mens Short
Pockets
8
Description
Taclite Short 11 Coyote 36, R, Size L, Fits Waist Size 36 in, Inseam 11 in, Color Coyote, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Pockets 8, Fabric Weight 6.14 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.