Men's Taclite Pro 11" Ripstop Short, 36, Khaki, 35% Cotton Ripstop, 65% Polyester
Mfr # 73308ABR-162-36-R
Zoro # G613765454
product price: $61.65
/eaKey Features
Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.14 oz
Garment Style
Mens Short
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73308ABR-162-36-R
Zoro #
G613765454
UPC #
844802225762
Country of Origin
Viet Nam
Dimensions
Size
36
Details
Item
Taclite Pro 11" Ripstop Short
Color
Khaki
Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.14 oz
Garment Style
Mens Short
Pockets
8
Description
Tactical Shorts, Size L, Fits Waist Size 36 in, Inseam 11 in, Color Khaki, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Pockets 8, Fabric Weight 6.14 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.