Shop 5.11
See all product information
Create Account
Men's Taclite Pro 11" Ripstop Short, 42, Black, 35% Cotton Ripstop, 65% Polyester
- Mfr # 73308ABR-019-42-R
- Zoro # G712534531
product price:Â
$
60.00
/ea
Key Features
Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.14 oz
Garment Style
Mens Short
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73308ABR-019-42-R
- Zoro #
- G712534531
- UPC #
- 844802225700
- Country of Origin
- Viet Nam
Dimensions
- Size
- 42
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Details
- Item
- Taclite Pro 11" Ripstop Short
- Color
- Black
- Material
- 35% Cotton Ripstop, 65% Polyester
- Gender
- Men's
- Inseam
- 11 in
- Fabric Weight
- 6.14 oz
- Garment Style
- Mens Short
- Pockets
- 8
- Shell Material
- 35% Cotton Ripstop, 65% Polyester
- Wire Color
- Black
Description
Taclite Short,42,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.