Shop 5.11
See all product information
Create Account
Men's Taclite Pro Ripstop Pant, 28, Olive Green, 65% Polyester/35% Cotton Taclite Ripstop
- Mfr # 74273ABR-190-28-36
- Zoro # G114869040
product price:Â
$
68.79
/ea
Key Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
28
Fabric Weight
6.2 oz
Binding
Snap, Zipper Fly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74273ABR-190-28-36
- Zoro #
- G114869040
- UPC #
- 844802136563
- Country of Origin
- Viet Nam
Dimensions
- Size
- 28
- Garment Size
- Regular
- Bottle Size
- S
- Size - Alpha
- S
Details
- Item
- Taclite Pro Ripstop Pant
- Color
- Olive Green
- Material
- 65% Polyester/35% Cotton Taclite Ripstop
- Gender
- Men's
- Inseam
- 36 in
- Fabric Weight
- 6.2 oz
- Binding
- Snap, Zipper Fly
- Garment Style
- Pants
- Uniform Type
- General
- Includes
- Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
- Pockets
- 8
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Olive Green
Description
Taclite Pro Pant Tdu Green 28x36, Size S, Olive Green, Fits Waist Size 28 in, Garment Style Pants, Inseam 36 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.2 oz, Pockets 8, Includes Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.