Men's Taclite Pro Ripstop Pant, 28, Stone, 65% Polyester/35% Cotton Taclite Ripstop

  • Mfr # 74273ABR-070-28-34

  • Zoro # G514867844


product price: $68.79
/ea

Key Features

Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
28
Fabric Weight
6.2 oz
Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74273ABR-070-28-34
Zoro #
G514867844
UPC #
844802248778
Country of Origin
Viet Nam

Dimensions

Size
28
Garment Size
Regular

Details

Item
Taclite Pro Ripstop Pant
Color
Stone
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
34 in
Fabric Weight
6.2 oz
Pockets
8
Binding
Prym Snap, Zipper Fly
Garment Style
Pants
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Taclite Pro Pant Stone 28x34, Size S, Stone, Fits Waist Size 28 in, Garment Style Pro Pants, Inseam 34 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.2 oz, Pockets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.