Shop 5.11
See all product information
Create Account
Men's Taclite Pro Ripstop Pant, 30, Black, 65% Polyester/35% Cotton Taclite Ripstop
- Mfr # 74273ABR-019-30-36
- Zoro # G312481211
product price:Â
$
65.00
/ea
Key Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
30
Fabric Weight
6.2 oz
Garment Style
Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74273ABR-019-30-36
- Zoro #
- G312481211
- UPC #
- 844802135498
- Country of Origin
- Viet Nam
- Item
- Taclite Pro Ripstop Pant
- Color
- Black
- Material
- 65% Polyester/35% Cotton Taclite Ripstop
- Gender
- Men's
- Inseam
- 36 in
- Fabric Weight
- 6.2 oz
- Garment Style
- Pants
- Pockets
- 8
- Includes
- Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self-Adjusting Comfort Waist, Wrinkle and Fade Resistant
- Uniform Type
- General
- Binding
- Snap, Zipper Fly
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Black
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- 30
- Garment Size
- Regular
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Taclite Pro Pant,Mens,Black,30x36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.