Men's Taclite Pro Ripstop Pant, 30, Coyote, 65% Polyester/35% Cotton Taclite Ripstop
Mfr # 74273ABR-120-30-34
Zoro # G113367387
product price:Â $65.00
/eaKey Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
30
Fabric Weight
6.2 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74273ABR-120-30-34
Zoro #
G113367387
UPC #
844802136846
Country of Origin
Viet Nam
Dimensions
Size
30
Garment Size
Regular
Details
Item
Taclite Pro Ripstop Pant
Color
Coyote
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
34 in
Fabric Weight
6.2 oz
Garment Style
Pants
Pockets
8
Uniform Type
General
Includes
Self-Adjusting Waistband
Binding
Prym Snap, Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Taclite Pro Pant Coyote 30x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.