Men's Taclite Pro Ripstop Pant, 30, Storm Gray, 65% Polyester/35% Cotton Taclite Ripstop
- Mfr # 74273ABR-092-30-36
- Zoro # G614867928
product price:Â
$
65.00
/ea
Key Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
30
Fabric Weight
6.2 oz
Uniform Type
General
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74273ABR-092-30-36
- Zoro #
- G614867928
- UPC #
- 844802328166
- Country of Origin
- Viet Nam
Dimensions
- Size
- 30
- Garment Size
- Regular
- Bottle Size
- M
- Size - Alpha
- M
Details
- Item
- Taclite Pro Ripstop Pant
- Color
- Storm Gray
- Material
- 65% Polyester/35% Cotton Taclite Ripstop
- Gender
- Men's
- Inseam
- 36 in
- Fabric Weight
- 6.2 oz
- Uniform Type
- General
- Includes
- (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
- Binding
- Snap, Zipper Fly
- Pockets
- 8
- Garment Style
- Pants
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Storm Gray
Description
Taclite Pro Pant Storm 30x36, Size M, Storm Gray, Fits Waist Size 30 in, Garment Style Pants, Inseam 36 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.2 oz, Pockets 8, Includes (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.