Men's Taclite Pro Ripstop Pant, 34, Black, 65% Polyester/35% Cotton Taclite Ripstop
Mfr # 74273ABR-019-34-32
Zoro # G713367350
product price:Â $71.89
/eaKey Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
34
Fabric Weight
6.2 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74273ABR-019-34-32
Zoro #
G713367350
UPC #
844802135337
Country of Origin
Viet Nam
Dimensions
Size
34
Garment Size
Regular
Details
Item
Taclite Pro Ripstop Pant
Color
Black
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
6.2 oz
Garment Style
Pants
Pockets
8
Binding
Prym Snap, Zipper Fly
Uniform Type
General
Includes
Self-Adjusting Waistband
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Taclite Pro Pant Black 34x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.