Men's Taclite Pro Ripstop Pant, 36, Charcoal, 65% Polyester/35% Cotton Taclite Ripstop

  • Mfr # 74273ABR-018-36-32

  • Zoro # G713367428


product price: $67.69
/ea

Key Features

Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
36
Fabric Weight
6.2 oz
Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74273ABR-018-36-32
Zoro #
G713367428
UPC #
844802213301
Country of Origin
Viet Nam

Dimensions

Size
36
Garment Size
Regular

Details

Item
Taclite Pro Ripstop Pant
Color
Charcoal
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
6.2 oz
Pockets
8
Garment Style
Pants
Binding
Prym Snap, Zipper Fly
Includes
Self-Adjusting Waistband
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Taclite Pro Pant Charcoal 36x32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.