Men's Taclite Pro Ripstop Pant, 36, Olive Green, 65% Polyester/35% Cotton Taclite Ripstop
Mfr # 74273ABR-190-36-32
Zoro # G713367602
product price:Â $67.69
/eaKey Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
36
Fabric Weight
6.2 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74273ABR-190-36-32
Zoro #
G713367602
UPC #
844802136426
Country of Origin
Viet Nam
Dimensions
Size
36
Garment Size
Regular
Details
Item
Taclite Pro Ripstop Pant
Color
Olive Green
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
6.2 oz
Garment Style
Pants
Pockets
8
Includes
Self-Adjusting Waistband
Binding
Prym Snap, Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Taclite Pro Pant Tdu Green 36x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.