Men's Taclite Pro Ripstop Pant, 38, Olive Green, 65% Polyester/35% Cotton Taclite Ripstop
Mfr # 74273ABR-190-38-34
Zoro # G012481191
product price: $71.89
/eaKey Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
38
Fabric Weight
6.2 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74273ABR-190-38-34
Zoro #
G012481191
UPC #
844802136525
Country of Origin
Viet Nam
Dimensions
Size
38
Garment Size
Regular
Details
Item
Taclite Pro Ripstop Pant
Color
Olive Green
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
34 in
Fabric Weight
6.2 oz
Garment Style
Pants
Pockets
8
Uniform Type
General
Includes
Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self-Adjusting Comfort Waist, Wrinkle and Fade Resistant
Binding
Prym Snap, Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Taclite Pro Pant,Mens,TDU Green,38x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.