Men's Taclite Pro Ripstop Pant, 38, Tundra, 65% Polyester/35% Cotton Taclite Ripstop
- Mfr # 74273ABR-192-38-32
- Zoro # G813367731
product price:Â
$
65.00
/ea
Key Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
38
Fabric Weight
6.2 oz
Pockets
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74273ABR-192-38-32
- Zoro #
- G813367731
- UPC #
- 844802137157
- Country of Origin
- Viet Nam
Dimensions
- Size
- 38
- Garment Size
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
Details
- Item
- Taclite Pro Ripstop Pant
- Color
- Tundra
- Material
- 65% Polyester/35% Cotton Taclite Ripstop
- Gender
- Men's
- Inseam
- 32 in
- Fabric Weight
- 6.2 oz
- Pockets
- 8
- Garment Style
- Pants
- Binding
- Snap, Zipper Fly
- Includes
- Self-Adjusting Waistband
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Tundra
Description
Taclite Pro Pant Tundra 38x32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.