Men's Taclite Pro Ripstop Pant, 40, Navy, 65% Polyester/35% Cotton Taclite Ripstop

  • Mfr # 74273ABR-724-40-34

  • Zoro # G012481221


product price: $68.79
/ea

Key Features

Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
40
Fabric Weight
6.2 oz
Garment Style
Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74273ABR-724-40-34
Zoro #
G012481221
UPC #
844802136174
Country of Origin
Viet Nam

Dimensions

Size
40
Garment Size
Regular

Details

Item
Taclite Pro Ripstop Pant
Color
Navy
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
34 in
Fabric Weight
6.2 oz
Garment Style
Pants
Pockets
8
Binding
Prym Snap, Zipper Fly
Includes
Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self-Adjusting Comfort Waist, Wrinkle and Fade Resistant
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Taclite Pro Pant,Mens,Dark Navy,40x34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.