Men's Taclite Pro Ripstop Pant, 40, Olive Green, 65% Polyester/35% Cotton Taclite Ripstop
- Mfr # 74273ABR-190-40-36
- Zoro # G112481220
product price:Â
$
68.79
/ea
Key Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
40
Fabric Weight
6.2 oz
Pockets
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74273ABR-190-40-36
- Zoro #
- G112481220
- UPC #
- 844802136624
- Country of Origin
- Viet Nam
Dimensions
- Size
- 40
- Garment Size
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
Details
- Item
- Taclite Pro Ripstop Pant
- Color
- Olive Green
- Material
- 65% Polyester/35% Cotton Taclite Ripstop
- Gender
- Men's
- Inseam
- 36 in
- Fabric Weight
- 6.2 oz
- Pockets
- 8
- Garment Style
- Pants
- Includes
- Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self-Adjusting Comfort Waist, Wrinkle and Fade Resistant
- Binding
- Snap, Zipper Fly
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Olive Green
Description
Taclite Pro Pant,Mens,TDU Green,40x36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.