Men's Taclite Pro Ripstop Pant, 42, Black, 65% Polyester/35% Cotton Taclite Ripstop
- Mfr # 74273ABR-019-42-30
- Zoro # G714547607
product price:Â
$
71.89
/ea
Key Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
42
Fabric Weight
6.2 oz
Garment Style
Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74273ABR-019-42-30
- Zoro #
- G714547607
- UPC #
- 844802135283
- Country of Origin
- Viet Nam
Dimensions
- Size
- 42
- Garment Size
- Regular
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Details
- Item
- Taclite Pro Ripstop Pant
- Color
- Black
- Material
- 65% Polyester/35% Cotton Taclite Ripstop
- Gender
- Men's
- Inseam
- 30 in
- Fabric Weight
- 6.2 oz
- Garment Style
- Pants
- Binding
- Snap, Zipper Fly
- Includes
- Self-Adjusting Waistband
- Uniform Type
- General
- Pockets
- 8
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Black
Description
Taclite Pro Pant Black 42x30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.