Men's Taclite Pro Ripstop Pant, 42, Black, 65% Polyester/35% Cotton Taclite Ripstop
Mfr # 74273ABR-019-42-34
Zoro # G213367294
product price: $71.89
/eaKey Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
42
Fabric Weight
6.2 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74273ABR-019-42-34
Zoro #
G213367294
UPC #
844802135467
Country of Origin
Viet Nam
Dimensions
Size
42
Garment Size
Regular
Details
Item
Taclite Pro Ripstop Pant
Color
Black
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
34 in
Fabric Weight
6.2 oz
Garment Style
Pants
Pockets
8
Uniform Type
General
Includes
Self-Adjusting Waistband
Binding
Prym Snap, Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Taclite Pro Pant Black 42x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.