Men's Taclite Pro Ripstop Pant, 42, Charcoal, 65% Polyester/35% Cotton Taclite Ripstop
- Mfr # 74273ABR-018-42-30
- Zoro # G914868649
product price:Â
$
71.89
/ea
Key Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
42
Fabric Weight
6.2 oz
Binding
Snap, Zipper Fly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74273ABR-018-42-30
- Zoro #
- G914868649
- UPC #
- 844802213240
- Country of Origin
- Viet Nam
Dimensions
- Size
- 42
- Garment Size
- Regular
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Details
- Item
- Taclite Pro Ripstop Pant
- Color
- Charcoal
- Material
- 65% Polyester/35% Cotton Taclite Ripstop
- Gender
- Men's
- Inseam
- 30 in
- Fabric Weight
- 6.2 oz
- Binding
- Snap, Zipper Fly
- Pockets
- 8
- Uniform Type
- General
- Garment Style
- Pants
- Includes
- Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Charcoal
Description
Taclite Pro Pant Charcoal 42x30, Size 2XL, Charcoal, Fits Waist Size 42 in, Garment Style Pants, Inseam 30 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.2 oz, Pockets 8, Includes Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.