Men's Taclite Pro Ripstop Pant, 42, Khaki, 65% Polyester/35% Cotton Taclite Ripstop

  • Mfr # 74273ABR-162-42-30

  • Zoro # G213367324


product price: $71.89
/ea

Key Features

Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
42
Fabric Weight
6.2 oz
Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74273ABR-162-42-30
Zoro #
G213367324
UPC #
844802135641
Country of Origin
Viet Nam

Dimensions

Size
42
Garment Size
Regular

Details

Item
Taclite Pro Ripstop Pant
Color
Khaki
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
30 in
Fabric Weight
6.2 oz
Pockets
8
Garment Style
Pants
Binding
Prym Snap, Zipper Fly
Uniform Type
General
Includes
Self-Adjusting Waistband
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Taclite Pro Pant Tdu Khaki 42x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.