Men's Taclite Pro Ripstop Pant, 48, Charcoal, 65% Polyester/35% Cotton Taclite Ripstop
Mfr # 74273ABR-018-48-Unhem
Zoro # G713367589
product price:Â $71.89
/eaKey Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
48
Inseam
Unhemmed
Fabric Weight
6.2 oz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74273ABR-018-48-Unhem
Zoro #
G713367589
UPC #
844802213547
Country of Origin
Viet Nam
Dimensions
Size
48
Garment Size
Regular
Details
Item
Taclite Pro Ripstop Pant
Color
Charcoal
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.2 oz
Garment Style
Pants
Pockets
8
Includes
Self-Adjusting Waistband
Uniform Type
General
Binding
Prym Snap, Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Taclite Pant - Lg Charcoal 48, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.