Shop 5.11
See all product information
Create Account
Men's Taclite Pro Ripstop Short, 28, Black, 35% Cotton Ripstop, 65% Polyester
- Mfr # 73287ABR-019-28
- Zoro # G414868590
product price:Â
$
64.19
/ea
Key Features
Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
9 1/2 in
Fabric Weight
6.14 oz
Garment Style
Mens Short
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73287ABR-019-28
- Zoro #
- G414868590
- UPC #
- 844802154802
- Country of Origin
- Italy
- Item
- Taclite Pro Ripstop Short
- Color
- Black
- Material
- 35% Cotton Ripstop, 65% Polyester
- Gender
- Men's
- Inseam
- 9 1/2 in
- Fabric Weight
- 6.14 oz
- Garment Style
- Mens Short
- Pockets
- 8
- Shell Material
- 35% Cotton Ripstop, 65% Polyester
- Wire Color
- Black
- Traction Material
- 35% Cotton Ripstop, 65% Polyester
Dimensions
- Size
- 28
Description
Taclite Shorts Black 28, Size Not Applicable, Fits Waist Size 28 in, Inseam 9 1/2 in, Color Black, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Pockets 8, Fabric Weight 6.14 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.