Zoro Homepage

Men's Taclite Pro Ripstop Short, 28, Coyote, 35% Cotton Ripstop, 65% Polyester

  • Mfr # 73287ABR-120-28

  • Zoro # G014563673


product price: $64.19
/ea

Key Features

Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
9 1/2 in
Fabric Weight
6.14 oz
Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73287ABR-120-28
Zoro #
G014563673
UPC #
844802154895
Country of Origin
Cambodia

Dimensions

Size
28

Details

Item
Taclite Pro Ripstop Short
Color
Coyote
Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
9 1/2 in
Fabric Weight
6.14 oz
Pockets
8
Garment Style
Mens Short

Description

Taclite Shorts Coyote 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.