Men's Taclite Pro Ripstop Short, 44, Tundra, 35% Cotton Ripstop, 65% Polyester
Mfr # 73287ABR-192-44
Zoro # G714868535
product price: $64.19
/eaKey Features
Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
9 1/2 in
Fabric Weight
6.14 oz
Garment Style
Mens Short
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73287ABR-192-44
Zoro #
G714868535
UPC #
844802155151
Country of Origin
Cambodia
Dimensions
Size
44
Details
Item
Taclite Pro Ripstop Short
Color
Tundra
Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
9 1/2 in
Fabric Weight
6.14 oz
Garment Style
Mens Short
Pockets
8
Description
Taclite Shorts Tundra 44, Size 2XL, Fits Waist Size 44 in, Inseam 9 1/2 in, Color Tundra, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Pockets 8, Fabric Weight 6.14 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.