Shop 5.11
See all product information
Create Account
Men's Tactical Canvas Short, 28, Fire Navy, Cotton Canvas
- Mfr # 73285ABR-720-28
- Zoro # G714867804
product price:Â
$
72.15
/ea
Key Features
Color
Fire Navy
Material
Cotton Canvas
Gender
Men's
Size
28
Inseam
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73285ABR-720-28
- Zoro #
- G714867804
- UPC #
- 844802104470
- Country of Origin
- United States
- Item
- Tactical Canvas Short
- Color
- Fire Navy
- Material
- Cotton Canvas
- Gender
- Men's
- Inseam
- 9 in
- Fabric Weight
- 8.5 oz
- Garment Style
- Mens Short
- Pockets
- 7
- Shell Material
- 100% Cotton (Pockets), 20% Cotton Plain Weave, 80% Polyester
- Wire Color
- Navy
- Traction Material
- 100% Cotton (Pockets), 20% Cotton Plain Weave, 80% Polyester
Dimensions
- Size
- 28
Description
Tactical Short Fire Navy 28, Size Not Applicable, Fits Waist Size 28 in, Inseam 9 in, Color Navy, Material 100 Percent Cotton (Pockets), 20 Percent Cotton Plain Weave, 80 Percent Polyester, Pockets 7, Fabric Weight 8.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.