Zoro Homepage

Men's Tactical Canvas Short, 38, Fire Navy, Cotton Canvas

  • Mfr # 73285ABR-720-38

  • Zoro # G414563846


product price: $73.29
/ea

Key Features

Color
Fire Navy
Material
Cotton Canvas
Gender
Men's
Inseam
9 in
Fabric Weight
8.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73285ABR-720-38
Zoro #
G414563846
UPC #
844802104524
Country of Origin
Cambodia

Dimensions

Size
38

Details

Item
Tactical Canvas Short
Color
Fire Navy
Material
Cotton Canvas
Gender
Men's
Inseam
9 in
Fabric Weight
8.5 oz
Garment Style
Mens Short

Description

Tactical Short Fire Navy 38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.