Zoro Homepage

Men's Tactical Pants, 2XL, Black

  • Mfr # 74280

  • Zoro # G7750732


product price: $61.49
/ea

Key Features

Color
Black
Material
20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester
Gender
Men's
Inseam
46 in
Fabric Weight
6.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74280
Zoro #
G7750732
UPC #
844802155687
Country of Origin
Viet Nam

Dimensions

Size
2XL
Fits Waist Size
44 in to 46 in
Size-Body Type
Long
Garment Size
Long

Details

Item
Tactical Pants
Color
Black
Material
20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester
Gender
Men's
Inseam
46 in
Fabric Weight
6.2 oz
Garment Style
Pants
Number of Outside Pockets
8
Closure Type
Metallic YKK Zipper with Locking Slider, Metallic Prym Snaps, 4-Hole Melamine Buttons, Hook-and-Loop
Binding
Self-Adjusting Tunnel Waistband
Pockets
8
Includes Hammer Loop
No
Fit Type
Relaxed
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Taclite TDU Pants, Color Black, Size L/2XL, Fits Waist Size 44 to 46, Garment Style TDU Pants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.