Zoro Homepage

Men's Tactical Pants, 30 in, Navy, 80% Polyester/20% Cotton

  • Mfr # 74433

  • Zoro # G3053248


product price: $85.00
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
80% Polyester/20% Cotton
Gender
Men's
Fabric Weight
6.76 oz.
Number of Outside Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74433
Zoro #
G3053248
UPC #
888579055580
Country of Origin
Viet Nam

Dimensions

Size
30 in
Fits Waist Size
30 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
Navy
Material
80% Polyester/20% Cotton
Gender
Men's
Inseam
28 in
Fabric Weight
6.76 oz.
Number of Outside Pockets
8
Garment Style
TDU Pant
Pockets
10
Closure Type
YKK Zipper, PRYM Snaps and Melamine Button
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke Pants, Size 30 In., Dark Navy, Fits Waist Size 30 In., Inseam 28 In., Material 80 Percent Polyester/20 Percent Cotton, Fabric Weight 11.56 oz, Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.