Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Tactical Pants, 32 in, Burnt, 67% Polyester/33% Cotton Flex-Tac Canvas

  • Mfr # 74434

  • Zoro # G3053780


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Burnt
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
30 in
Fabric Weight
6.4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74434
Zoro #
G3053780
UPC #
888579119978
Country of Origin
Bangladesh

Dimensions

Size
32 in
Fits Waist Size
32 in

Details

Item
Tactical Pants
Color
Burnt
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
30 in
Fabric Weight
6.4 oz.
Closure Type
YKK Zipper
Number of Outside Pockets
10
Pockets
10
Garment Style
Tactical Pants

Description

Apex Pants, Size 32 In., Burnt, Fits Waist Size 32 In., Inseam 30 In., Material 69 Percent Polyester/31 Percent Cotton, Fabric Weight 11.1 oz, Pockets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.