Men's Tactical Pants, 32 in, Charcoal, PTFE Treated 65%/35% Poly Cotton/Ripstop (Discontinued)
- Mfr # 74273
- Zoro # G7429764
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74273
Zoro #
G7429764
UPC #
844802213288
Country of Origin
Viet Nam
Dimensions
Size
32 in
Fits Waist Size
32 in
Garment Size
Regular
Details
Item
Tactical Pants
Color
Charcoal
Material
PTFE Treated 65%/35% Poly Cotton/Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
6.2 oz
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
8
Includes
Self-Adjusting Waistband
Pockets
8
Garment Style
Tactical Pants
Binding
Prym Snap, Zipper Fly
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Men's Taclite Pant, Size 32, Charcoal, Fits Waist Size 32 In., Inseam 32 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.