Zoro Homepage

Men's Tactical Pants, 32 in, Stone, PTFE Treated 65%/35% Poly Cotton/Ripstop

  • Mfr # 74273

  • Zoro # G6051516


product price: $65.00
/ea

Key Features

Color
Stone
Material
PTFE Treated 65%/35% Poly Cotton/Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
6.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74273
Zoro #
G6051516
UPC #
844802248709
Country of Origin
Viet Nam

Dimensions

Size
32 in
Fits Waist Size
32 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
Stone
Material
PTFE Treated 65%/35% Poly Cotton/Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
6.2 oz
Number of Outside Pockets
8
Closure Type
YKK Zipper, PRYM Snap
Garment Style
Tactical Pants
Pockets
8
Binding
Prym Snap, Zipper Fly
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Taclite Pro Pants, Size 32, Stone, Fits Waist Size 32 In., Garment Style Pro Pants, Inseam 32 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.