Zoro Homepage

Men's Tactical Pants, 34 in, Charcoal, PTFE Treated 65%/35% Poly Cotton/Ripstop

  • Mfr # 74273

  • Zoro # G7709536


product price: $65.00
/ea

Key Features

Color
Charcoal
Material
PTFE Treated 65%/35% Poly Cotton/Ripstop
Gender
Men's
Inseam
36 in
Fabric Weight
6.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74273
Zoro #
G7709536
UPC #
844802213479
Country of Origin
Viet Nam

Dimensions

Size
34 in
Fits Waist Size
34 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
Charcoal
Material
PTFE Treated 65%/35% Poly Cotton/Ripstop
Gender
Men's
Inseam
36 in
Fabric Weight
6.2 oz
Pockets
8
Garment Style
Tactical Pants
Number of Outside Pockets
8
Includes
Self-Adjusting Waistband
Closure Type
YKK Zipper, PRYM Snap
Binding
Prym Snap, Zipper Fly
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men's Taclite Pant, Size 34, Charcoal, Fits Waist Size 34 In., Inseam 36 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.