Zoro Homepage

Men's Tactical Pants, 34 in, Khaki, 67% Polyester/33% Cotton Flex-Tac Canvas

  • Mfr # 74434

  • Zoro # G7239535


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Color
Khaki
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Fabric Weight
6.4 oz
Fits Waist Size
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74434
Zoro #
G7239535
UPC #
888579024241
Country of Origin
Bangladesh

Dimensions

Size
34 in
Fits Waist Size
34 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
Khaki
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
34 in
Fabric Weight
6.4 oz
Garment Style
Tactical Pants
Number of Outside Pockets
10
Binding
Zipper Fly
Pockets
10
Closure Type
YKK Zipper
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Apex Pants, Size 34 In. x 34 In., Khaki, Fits Waist Size 34 In., Garment Style Pants, Inseam 34 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.