Shop 5.11
See all product information
Create Account
Men's Tactical Pants, 42 in, Khaki, 67% Polyester/33% Cotton Flex-Tac Canvas
- Mfr # 74434
- Zoro # G7240171
product price:Â
$
100.00
/ea
Free Shipping & Returns
Key Features
Color
Khaki
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Size
42 in
Inseam
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74434
- Zoro #
- G7240171
- UPC #
- 888579024173
- Country of Origin
- Bangladesh
Dimensions
- Size
- 42 in
- Fits Waist Size
- 42 in
- Garment Size
- Regular
Details
- Item
- Tactical Pants
- Color
- Khaki
- Material
- 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender
- Men's
- Inseam
- 32 in
- Fabric Weight
- 6.4 oz.
- Pockets
- 10
- Binding
- Zipper Fly
- Garment Style
- Tactical Pants
- Closure Type
- YKK Zipper
- Number of Outside Pockets
- 10
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
Description
Apex Pants, Size 42 In. x 32 In., Khaki, Fits Waist Size 42 In., Garment Style Pants, Inseam 32 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.