Zoro Homepage

Men's Tactical Pants, 46 in, Coyote, PTFE Treated 65%/35% Poly Cotton/Ripstop

  • Mfr # 74273

  • Zoro # G7709125


product price: $65.00
/ea

Key Features

Color
Coyote
Material
PTFE Treated 65%/35% Poly Cotton/Ripstop
Gender
Men's
Inseam
39 1/2 in
Fabric Weight
6.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74273
Zoro #
G7709125
UPC #
844802150668
Country of Origin
Viet Nam

Dimensions

Size
46 in
Fits Waist Size
46 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
Coyote
Material
PTFE Treated 65%/35% Poly Cotton/Ripstop
Gender
Men's
Inseam
39 1/2 in
Fabric Weight
6.2 oz
Pockets
8
Includes
Self-Adjusting Waistband
Garment Style
Tactical Pants
Closure Type
YKK Zipper, PRYM Snap
Binding
Prym Snap, Zipper Fly
Number of Outside Pockets
8
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men's Taclite Pant, Size 46, Coyote, Fits Waist Size 46 In., Inseam 39 1/2 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Type Long, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.