Zoro Homepage

Men's Tactical Pants, 48 in, TDU Khaki, PTFE Treated 65%/35% Poly Cotton/Ripstop

  • Mfr # 74273

  • Zoro # G7709186


product price: $65.00
/ea

Key Features

Color
TDU Khaki
Material
PTFE Treated 65%/35% Poly Cotton/Ripstop
Gender
Men's
Fabric Weight
6.2 oz
Fits Waist Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74273
Zoro #
G7709186
UPC #
844802150729
Country of Origin
Viet Nam

Dimensions

Size
48 in
Fits Waist Size
48 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
TDU Khaki
Material
PTFE Treated 65%/35% Poly Cotton/Ripstop
Gender
Men's
Inseam
39 1/2 in
Fabric Weight
6.2 oz
Includes
Self-Adjusting Waistband
Garment Style
Tactical Pants
Pockets
8
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
8
Binding
Prym Snap, Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men's Taclite Pant, Size 48, TDU Khaki, Fits Waist Size 48 In., Inseam 39 1/2 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Type Long, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.