Men's Tactical Pants, L, Black, 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Mfr # 74369
Zoro # G7681527
product price: $95.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Gender
Men's
Fabric Weight
6.8 oz
Garment Style
Stryke Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74369
Zoro #
G7681527
UPC #
844802245623
Country of Origin
Viet Nam
Dimensions
Size
L
Fits Waist Size
34 in
Garment Size
Regular
Details
Item
Tactical Pants
Color
Black
Material
41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Gender
Men's
Inseam
36 in
Fabric Weight
6.8 oz
Garment Style
Stryke Pants
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
12
Pockets
12
Style Number
74369
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color Black, Size 34, Fits Waist Size 34 In., Inseam 36, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.