Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Tactical Pants, L, Navy, 80% Polyester/20% Cotton

  • Mfr # 74433

  • Zoro # G0406808


product price: $85.00
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
80% Polyester/20% Cotton
Gender
Men's
Fabric Weight
6.76 oz.
Pockets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74433
Zoro #
G0406808
UPC #
888579003857
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Waist Size
36 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
Navy
Material
80% Polyester/20% Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
6.76 oz.
Pockets
10
Garment Style
TDU Pant
Binding
Button, Prym Snap, Zipper Fly
Closure Type
YKK Zipper, PRYM Snaps and Melamine Button
Number of Outside Pockets
8
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke Pant, Size 36 In., Dark Navy, Fits Waist Size 36 In., Garment Style TDU Pant, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.