Zoro Homepage

Men's Tactical Pants, L, Storm Gray

  • Mfr # 74369

  • Zoro # G8775654


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Color
Storm Gray
Material
41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74369
Zoro #
G8775654
UPC #
844802328364
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Waist Size
34 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
Storm Gray
Material
41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
6.8 oz
Pockets
12
Number of Outside Pockets
12
Includes
Badge Holders, Cell Phone Pocket, Knife Pocket, Self-Adjusting Waistband
Garment Style
Stryke Pants
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Closure Type
YKK Zipper, PRYM Snap
Includes Hammer Loop
No
Style Number
74369
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke Pants, Size 34, Storm, Fits Waist Size 34 In., Garment Style Pants, Inseam 32 In., Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Ripstop Cotton, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Pants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.