Zoro Homepage

Men's Tactical Pants, L, Tundra, 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop

  • Mfr # 74369

  • Zoro # G8776047


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Color
Tundra
Material
41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Gender
Men's
Size
L
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74369
Zoro #
G8776047
UPC #
844802264723
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Waist Size
36 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
Tundra
Material
41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Gender
Men's
Inseam
30 in
Fabric Weight
6.8 oz
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Pockets
12
Includes
Badge Holders, Cell Phone Pocket, Knife Pocket, Self-Adjusting Waistband
Garment Style
Stryke Pants
Number of Outside Pockets
12
Closure Type
YKK Zipper, PRYM Snap
Style Number
74369
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke Pants, Size 36, Tundra, Fits Waist Size 36 In., Garment Style Pants, Inseam 30 In., Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Ripstop Cotton, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Pants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.