Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Tactical Pants, M, Gray, 67% Polyester/33% Cotton Flex-Tac Canvas

  • Mfr # 74434

  • Zoro # G3053552


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
36 in
Fabric Weight
6.4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74434
Zoro #
G3053552
UPC #
888579120820
Country of Origin
Bangladesh

Dimensions

Size
M
Fits Waist Size
33 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
Gray
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
36 in
Fabric Weight
6.4 oz.
Closure Type
YKK Zipper
Pockets
10
Number of Outside Pockets
10
Garment Style
Tactical Pants
Binding
Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Apex Pants, Size 33 In., Volcanic, Fits Waist Size 33 In., Inseam 36 In., Material 69 Percent Polyester/31 Percent Cotton, Fabric Weight 11.1 oz, Pockets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.